Shop SPEC
See all product information
Create Account
Compression Spring, PK15
- Mfr # C02400381120M
- Zoro # G507867899
product price:Â
$
22.39
/pk of 15, $1.49/ea
Sold in multiples of 9Â pks for
$201.51
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Spring Wire
Overall Length
1 1/8 in
Outside Dia.
0.24 in
Wire Dia.
0.038 in
Compressed Length
0.74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C02400381120M
- Zoro #
- G507867899
- UPC #
- -
- Country of Origin
- China
- Material
- Spring Wire
- Spring Rate
- 28.7 lb/in
- Color
- Gray
- End Type
- Closed, Ground
- Meets/Exceeds
- AMS 5112, ASTM A228
- Wire Type
- Round
- Finish
- Oil
- Item
- Compression Spring
- Product Type
- Compression Spring
- Standards
- AMS 5112, ASTM A228
- Spring Shape
- Cylindrical
- System of Measurement
- Inch
- Shell Material
- Spring Wire
Description
Compression Spring Music Wire,Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.