Shop SOSS
See all product information
Create Account
Concealed Hinge, Zamac/Steel Material, PR
Mfr # 203CUS26D
Zoro # G507877577
product price:Â
$
32.19
/pr
Key Features
Material
Zamac/Steel
Finish
Satin Chrome
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 203CUS26D
- Zoro #
- G507877577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Leaf Width
- 1/2 in
- Frame Leaf Height
- 1 3/4 in
- Frame Leaf Thickness
- 0.729 in
- Door Leaf Width
- 1/2 in
- Door Leaf Height
- 1 3/4 in
- Door Leaf Thickness
- 0.729 in
- Required Door Thickness
- 3/4 in
- Door Thickness - Maximum
- 3/4 in
- Door Thickness - Minimum
- 1 in
- Overall Width
- 1 3/8 in
Description
Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, Not Applicable Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 3/4 in Door Leaf Height, 1 3/4 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.729 in Door Leaf Thickness, 0.729 in Frame Leaf Thickness, 3/4 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov