Shop IFM

Inductive, Rectangular Proximity Sensor, PPE, Bare Wire, 2 Wires, Shielded

  • Mfr # IM0020
  • Zoro # G507877676

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Style
Inductive, Rectangular
Proximity Sensing Method
Inductive
Body Material
PPE
Proximity Sensor Power Requirement
20 to 250 V AC/DC
Output Circuit Type
Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IM0020
Zoro #
G507877676
UPC #
-
Country of Origin
Mexico
Item
Proximity Sensor
Style
Inductive, Rectangular
Proximity Sensing Method
Inductive
Body Material
PPE
Proximity Sensor Power Requirement
20 to 250 V AC/DC
Electrical Connection
Bare Wire
Output Circuit Type
Programmable
Output Circuit Number of Wires
2
Sensing Face Shielding
Shielded
Sensing Distance - Maximum
15 mm
AC Voltage Rating
20-250V AC
DC Voltage Rating
20-250V DC
Output Circuit Contact Form
NO/NC
Standards
EN 60947-5-2, EN 55011, UL E174191, UL Listed
Proximity Sensor Electrical Connection
Terminal
Proximity Sensor Operating Frequency
20 Hz; 55 Hz
Operating Temp. Range
-25 Degrees to 80 Degrees C
IP Rating
IP65
Description/Special Features
Long Sensing Range for use in Conveying, With Combined AC/DC Output and Two-Wire Technology
Ambient temperature [°C]
-25...80
Max. voltage drop switching output DC [V]
6
Minimum load current [mA]
5
Protection class
II
Max. voltage drop switching output AC [V]
6.5
Short-time current rating of switching output [mA]
2200; (20 ms / 0,5 Hz)
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.4 / aluminium: 0.3 / copper: 0.2
Mounting
flush mountable
Max. leakage current [mA]
2.5 (250 V AC) / 1.3 (110 V AC) / 0.8 (24 V DC)
Switching frequency AC [Hz]
20
Materials
PPE
Reverse polarity protection
no
Permanent current rating of switching output DC [mA]
100
Short-circuit proof
no
Housing
rectangular
Real sensing range Sr [mm]
15± 10 %
Display
switching status 1 x LED, red
Hysteresis [% of Sr]
1...15
Switch point drift [% of Sr]
-10...10
Overload protection
no
Permanent current rating of switching output AC [mA]
250; (350 (...50°C))
Connection
terminals: ...2.5 mm²; Cable sheath: Ø 7...13 mm
MTTF [years]
603
Required protection
miniature fuse to IEC60127-2 sheet 1; ≤2 A; fast acting
UL approval
Ta 0...40°C Enclosure type Type 1 power supply Hazardous voltage File number UL E174191
Protection
IP 65
EMC
EN 60947-5-2 EN 55011 class B
Operating distance [mm]
0...12.1
Sensing range [mm]
15
Operating voltage [V]
20...250 AC/DC
Switching frequency DC [Hz]
55
Ambient temperature [°C]
-25...80
Electrical Installation Type
Screw Clamp Terminal
Output Circuit Current - Maximum
250 mA
Switching Frequency
20 Hz (AC), 55 Hz (DC)
Sensing Method
Inductive
Output Circuit Voltage - Maximum
6 V DC
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
176 Degrees F
Includes Indicator Lights
Indicator Lights Included
Container Type
Rectangular
Sensor Body Style
Rectangular

Description

Inductive Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 20 to 250 V AC/DC, Proximity Sensor Operating Frequency 20 Hz; 55 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection Terminal, Output Mode NO/NC, IP Rating IP65, Case Material PPE, Operating Temp. Range -25 Degrees to 80 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.