Cable Tie, 36 in L, 11 in Max Bundle Dia., Fluorescent Orange, Nylon 6/6, 175 lb Strength, 10 PK

  • Mfr # PRT-S36FO-DA

  • Zoro # G507951178


product price:  $36.99
/pk 10, $3.70/ea

Key Features

Cable Tie Style
Releasable Plenum Rated
Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
11 in
Color
Fluorescent Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRT-S36FO-DA
Zoro #
G507951178
UPC #
845425032317
Country of Origin
Multiple

Dimensions

Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
11 in
Actual Length
36 in
Max. Bundle Dia.
11.02 in

Details

Item
Cable Tie
Cable Tie Style
Releasable Plenum Rated
Color
Fluorescent Orange
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
Locking Style
Push-Tab Release
Min. Temp. Rating
-40 Degrees C
Max. Temp. Rating
85 Degrees C
Operating Temp. Range
-40 Degrees C to 85 Degrees C
Standards
UL Listed
Cable Tie Properties
UV Light Resistant
UL Type
2
Cable Tie Duty
Extra Heavy Duty
Flame Retardant
Yes
Basic Material - Cable Tie
Nylon
Temp. Range
-40 Degrees C to 85 Degrees C

Description

Releasable Cable Tie, Releasable, Actual Length 36 in, Width 0.35 in, Nominal Length 36 in, Locking Style Push-Tab Release, Color Fluorescent Orange, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 280 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 11.02 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products