Blower, Direct Drive, 3/4 hp

  • Mfr # 9003026
  • Zoro # G507968947
product price: 
$
591.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Wheel Material
Steel
Features
3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket
Mount Type
Motor Mount
Discharge Position
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9003026
Zoro #
G507968947
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
19 1/2 in
Overall Depth
13 1/4 in
Overall Height
22 1/8 in
Wheel Diameter
12 7/8 in
Fits Chest Size
3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket

Details

Rotation
CW
Wheel Material
Steel
Item
Blower
Features
3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket
Mount Type
Motor Mount
Discharge Position
Universal
Resistance Properties
Corrosion Resistant
Electrical Connection
Hardwired
Drive Type
Direct Drive
Current
8.9 A
Motor Type
Permanent Split Capacitor
Motor Horsepower
3/4 hp
Maximum Static Pressure
1 1/2 in wc
Corrosion Resistant
Yes
Housing Material Finish
Galvanized
Housing Material Grade
G90
Number of Discharge Positions
4
Number of Speeds
3
OEM Replacement
No
Phase
1
Motor Speed
1,075 RPM
Nameplate Voltage
115V
Wheel Type
Forward-Curved
Assembly
Assembled
Housing Material
Steel
Motor Enclosure
Open Air-Over
Flange Type
Non-Flanged
Number of Inlets
2
Outlet Shape
Rectangular

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 12 7/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews