DD DWDI Blowerr, Direct Drive, 1/2 hp

  • Mfr # G10DD050EC
  • Zoro # G507969005
product price: 
$
814.99
/ea
Free Shipping & Returns

Key Features

Rotation
CCW
Wheel Material
Steel
Motor Type
Electronically Commutated
Motor Horsepower
1/2 hp
Drive Type
Direct Drive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G10DD050EC
Zoro #
G507969005
UPC #
062345496580
Country of Origin
Canada

Dimensions

Wheel Diameter
10 3/4 in
Outlet Width
13 1/8 in
Wheel Width
10 7/8 in
Overall Width
14 1/8 in
Overall Height
19 in
Outlet Height
11 3/8 in

Details

Rotation
CCW
Wheel Material
Steel
Item
DD DWDI Blower
Motor Type
Electronically Commutated
Motor Horsepower
1/2 hp
Drive Type
Direct Drive
Wheel Type
Forward-Curved
Nameplate Voltage
115V AC
Assembly
Assembled
Housing Material
Steel
Airflow @ 0.500 in SP
1,900 cfm
Airflow @ 0.000 in SP
2,200 cfm
OEM Replacement
No
Airflow @ 1.000 in SP
1,400 cfm
Maximum Static Pressure
1 1/2 in wc
Chemical Resistant
No
Airflow @ 1.250 in SP
1,100 cfm
Spark Resistant Construction Type
Not Rated
Flange Type
Non-Flanged
Number of Discharge Positions
4
Product Type
Motor
Airflow @ 1.500 in SP
200 cfm
For Ventilation Type
Exhaust
Number of Inlets
1
Minimum Fan Speed
300 RPM
Outlet Shape
Rectangular
Maximum Fan Speed
1,200 RPM
Airflow @ 0.125 in SP
2,200 cfm
Application
Ventilation
Corrosion Resistant
Yes
Includes Drive Package
Yes
Maximum Inlet Air Temperature
104 Degrees F
High-Efficiency Motor
Yes
Phase
1
Number of Speeds
Variable

Description

DD DWDI Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 3/4 in, Airflow @ 0.000 in SP 2,200 cfm, Airflow @ 0.125 in SP 2,200 cfm, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.500 in SP 1,900 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP 1,400 cfm, Airflow @ 1.250 in SP 1,100 cfm, Airflow @ 1.500 in SP 200 cfm, Airflow @ 2.000 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews