Shop SHAVER INDUSTRIES
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Base and Post, 10" H, 20" L, Yellow
- Mfr # RWS-MP1
- Zoro # G507979332
product price:Â
$
532.99
/ea
Key Features
Material
Steel
Color
Safety Yellow
Compatible with Brand
RollTect
Includes
2.5 in Casters, (8) Self-Tapping Screws
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWS-MP1
- Zoro #
- G507979332
- UPC #
- 628242430180
- Country of Origin
- Canada
- Item
- Mobile Base/Post
- Material
- Steel
- Color
- Safety Yellow
- Compatible with Brand
- RollTect
- Includes
- 2.5 in Casters, (8) Self-Tapping Screws
- Compatible with Manufacturer Model Number
- 628242430135, 628242430142, 628242430159, 628242430166
- For Use With Mfr. Model Number
- 628242430135, 628242430142, 628242430159, 628242430166
- Compatible Manufacturer Model Number
- 628242430135, 628242430142, 628242430159, 628242430166
- Compatible with Mfr. Model No.
- 628242430135, 628242430142, 628242430159, 628242430166
- Compatible with Manufacturer Model No.
- 628242430135, 628242430142, 628242430159, 628242430166
- For Use with Mfr. Model Number
- 628242430135, 628242430142, 628242430159, 628242430166
- Compatible Manufacturer Part Number
- 628242430135, 628242430142, 628242430159, 628242430166
- For Use with Mfr Model Number
- 628242430135, 628242430142, 628242430159, 628242430166
- Compatible Pump Manufacturer Part Number
- 628242430135, 628242430142, 628242430159, 628242430166
- Compatible Mfr. Model Number
- 628242430135, 628242430142, 628242430159, 628242430166
- Product Type
- Mobile Base and Post
- For Manufacturer Part Number
- 628242430135, 628242430142, 628242430159, 628242430166
- Compatible with Mfr. Model Number
- 628242430135, 628242430142, 628242430159, 628242430166
Description
Mobile Base/Post, Product Type Mobile Base and Post, Overall Height 10 in, Overall Length 20 in, Includes 2.5 in Casters, (8) Self-Tapping Screws, Color Safety Yellow, Compatible with Brand RollTect, Compatible Grainger Part Number 797UH5, 797UH6, 797UH7, 797UH8, 797UH9, Compatible with Manufacturer Model Number 628242430135, 628242430142, 628242430159, 628242430166, Material Steel, Overall Width 20 in