This item is Discontinued.

Timberland Pro Men's Composite Toe Athletic High-Top Shoe, Black, 11, W, TB0A28WF001 TB0A28WF001

This item is Discontinued.

Timberland Pro

Men's Composite Toe Athletic High-Top Shoe, Black, 11, W, TB0A28WF001 (Discontinued)

Mfr # TB0A28WF001
Zoro # G507989379
UPC # 196009163782
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A28WF001
Zoro #
G507989379
UPC #
196009163782
Country of Origin
Cambodia

Dimensions

Size
11
Width
W
Footwear Width
W
Size (PRINT)
11

Details

Item
Athletic High-Top Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
TB0A28WF001
Upper Boot Material
Mesh
Waterproof
No
Features
30-Day Comfort Guarantee, Antimicrobial Odor Control, Metal Detector Friendly, Mutilation Free, Timberland PRO(R) Raptek
Upper Color
Black
Removable Insole
Yes
Puncture Resistant Insole
No
Metatarsal Guard Style
None
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):.88, (NaLS):.61, (Wet):.71
Standards
ASTM F2412-18a, ASTM F2413-18, ASTM F2892-18, CAN/CSA-Z195-14 Grade 1
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Liner Material
ReBottle
Laces Color
Black
Conductive
No
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Upper Material Description
Mesh
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (NaLS) .75, (Wet) .84
Insulation Type
None
Resists
Abrasion
Outsole Technology
Timberland PRO(R) FLEX
Toe Shape
Round
Oil Resisting Sole
Yes
Footwear Style
Athletic High-Top Shoe
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Outsole Color
Black
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Insole System
Anti-Fatigue
Footwear Closure Type
Lace Up
Heel Style
Flat Heel
Footwear Construction
Cemented
Shank Material
Fiberglass
Upper Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Lug
Last Number or Name
Radius
Footwear Shank
Yes
Closure Type
Lace Up
Lugs
Rubber
Insole Material
Polyurethane
Heat Resistant
No
For Outdoor Traction
Yes
Metatarsal Guard
No
Non-Marking Upper
Yes
Static Dissipative
No
Waterproof Type
None
Wide Toe Cap
Yes
Insulated
No
Electrical Hazard Rated
Yes
Toe Style
Round Toe
Max. Heat Rating
248 Degrees F
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - SATRA Heel - Wet
0.84
Heel Definition
Flat Heel
Maximum Heat Rating
248 Degrees F
Insole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
0.88
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Slip-Resistance Value - Mark II - Wet
0.55
Midsole Technology
Comfort, Durability, Flexibility, Lightweight
Liner Technology
ReBOTL(TM)
Style Family
Athletic High-Top Shoe
Construction
Cemented
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1
Midsole Technology (PRINT)
Comfort, Durability, Flexibility, Lightweight
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
248 Degrees F
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
Timberland PRO(R) FLEX
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.