This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800XG8
- Zoro #
- G508061715
- UPC #
- -
- Country of Origin
- United States
- Item
- Workbench Top
- Color
- Natural
- For Use With
- Workbenches with Legs and No Pedestals
- Edge Shape
- Square
- Compatible with Series
- G-MT
- Resistance Properties
- Warp-Resistant
- Top Material Finish
- Oil Rubbed
- Includes Stringer
- No
- Number of Legs Required
- 3
- Includes Mounting Hardware
- Yes
- Top Load Capacity
- 4,000 lb
- Top Material
- Hardwood Butcher Block
- Compatible with Manufacturer Part Number
- Universal
- For Location
- Indoor
- Product Type
- Workbench Top
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Compatible Brand
- Tennsco
Description
Workbench Top, Edge Shape Square, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 36 in, Overall Width 96 in, Top Material Finish Oil Rubbed, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Resistance Properties Warp-Resistant, Top Load Capacity 4,000 lb, Top Material Hardwood Butcher Block, Top Metal Material Gauge Not Applicable, Compatible with Series G-MT, ESD Safe No