Shop EDGE EYEWEAR
See all product information
Create Account
Nevosa, Safety Glasses, Anti-Scratch, Silver Lens, Black Frame, Full-Frame
Mfr # XV417
Zoro # G508061968
product price:Â
$
8.89
/ea
Key Features
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XV417
- Zoro #
- G508061968
- UPC #
- 697920021668
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- M
- Adjustable Arm Length
- No
- Arm Length
- 4 in
- Temple-to-Temple Width
- 4 in
Description
Safety Glasses, Series Nevosa, Gender Unisex, Lens Color Silver, Lens Coating Mirrored, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, CSA Certified
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov