Shop DUALVEE
See all product information
Create Account
Track, Carbon Steel, 3 ft L, 0.437" W
- Mfr # T1-3
- Zoro # G508061982
product price:Â
$
48.89
/ea
Key Features
Agency Compliance
AISI
Rail Material
Carbon Steel
Rail Finish
Hardened Steel
For Use With
DualVee Guide Wheels
Mounting Hole Center to Center
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1-3
- Zoro #
- G508061982
- UPC #
- -
- Country of Origin
- United States
- Item
- Track
- Agency Compliance
- AISI
- Rail Material
- Carbon Steel
- Rail Finish
- Hardened Steel
- For Use With
- DualVee Guide Wheels
- Mounting Hole Center to Center
- 2 in
- System of Measurement
- Inch
- Series
- DualVee
- Rail Type
- Slide
- Edge Angle
- 90 Degrees
- Mounting Hole Center to Shaft End
- 0.25 in
- Standards
- AISI
Description
Track, Overall Length 36 in, Overall Width 0.437 in, Overall Height 0.187 in, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes Not Applicable, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 0.25 in, Series DualVee, Mounting Hole Size 0.156 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable