Shop EDGE EYEWEAR
See all product information
Create Account
Brazeau, Safety Glasses, Anti-Fog & Anti-Scratch, Red Lens, Black Frame, Full-Frame, Polarized
- Mfr # TXBAP239
- Zoro # G508062019
product price:Â
$
36.70
/ea
Key Features
Frame Type
Full-Frame
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate
Polarized Lens
Polarized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXBAP239
- Zoro #
- G508062019
- UPC #
- 697920024522
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- M
- Arm Length
- 4 in
- Adjustable Arm Length
- No
- Temple-to-Temple Width
- 4 in
Description
Safety Glasses, Series Brazeau, Gender Unisex, Lens Color Orange, Lens Coating Anti-Fog, Polarized, Scratch-Resistant, Frame Color Black, Eyewear Size M, Frame Material Nylon, Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.