Shop KIPP
See all product information
Create Account
Diamond Locating Pin, Head 20 mm dia
- Mfr # K0817.202
- Zoro # G508073282
product price:Â
$
33.79
/ea
Key Features
Material
Tool Steel
System of Measurement
Metric
Head Diameter
20 mm
Standards
RoHS
Head Shape
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0817.202
- Zoro #
- G508073282
- UPC #
- 4059245234141
- Country of Origin
- Japan
Dimensions
- Head Diameter
- 20 mm
- Shank Length
- 47 mm
- Head Height
- 17 mm
- Shank Outside Diameter
- 20 mm
Details
- Item
- Diamond Locating Pin
- Material
- Tool Steel
- System of Measurement
- Metric
- Standards
- RoHS
- Head Shape
- Diamond
- Shouldered
- No
- Shell Material
- Tool Steel
Description
Diamond Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Diamond, Head Diameter 20 mm, Head Height 17 mm, Shank Outside Diameter 20 mm, Material Tool Steel, Shank Length 47 mm, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.