A4, M8, Cap Nut, Bright, Stainless Steel
- Mfr # K1648.2108
- Zoro # G508073329
product price:Â
$
10.99
/ea
Key Features
Thread Size
M8
Material
Stainless Steel
Head Width
13 mm
Profile
Standard Crown
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1648.2108
- Zoro #
- G508073329
- UPC #
- 4059245522118
- Country of Origin
- Germany
- Item
- Cap Nut
- Material
- Stainless Steel
- Profile
- Standard Crown
- Finish
- Bright
- Material Grade/Class
- A4
- Standards
- EU 10/2011, FDA, RoHS
- System of Measurement
- Metric
- Includes
- Seal Washer
- Seal Material
- POM
- Nut Material Finish
- Plain
- Bolt Compatibility
- 316
- Nut Material Grade
- 316L
- Industry Standards
- FDA, RoHS
- Seal Ring Color
- RAL 5002 Ultramarine
- Maximum Temperature
- 100 Degrees C
- Material Type
- Stainless Steel
- Minimum Temperature
- -20 Degrees C
- Nut Material
- Stainless Steel
- For Environment
- Hygienic
- Cap Type
- Standard Crown
- Surface Finish Type
- Not Polished
- Shim Washer Material
- Stainless Steel
- Temperature - Maximum
- 100 Degrees C
- Temperature - Minimum
- -20 Degrees C
Dimensions
- Thread Size
- M8
- Head Width
- 13 mm
- Overall Height
- 18.1 mm
- Hex Width
- 13 mm
- Thread Depth
- 9.6 mm
- Seal Height
- 2.5 mm
- Nut Overall Height
- 18.1 mm
- Collar Diameter
- 18 mm
- Washer Outside Diameter
- 19.74 mm
Description
Hygienic Cap Nut w/Washer, Nut Overall Height 18.1 mm, Minimum Temperature -20 Degrees C, Maximum Temperature 100 Degrees C, Nut Material Grade 316L, Nut Material Finish Plain, Includes Seal Washer, Standards EU 10/2011, FDA, RoHS, For Environment Hygienic, Cap Type Standard Crown, System of Measurement Metric, Nut Material Stainless Steel, Shim Washer Material Stainless Steel, Thread Size M8, Thread Depth 9.6 mm, Collar Diameter 18 mm, Seal Height 2.5 mm, Washer Outside Diameter 19.74 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.