Shop DUALVEE
See all product information
Create Account
Eccentric Bushing, 0.3125" Bore, 0.99" L
- Mfr # BX3SS
- Zoro # G508104733
product price:Â
$
13.99
/ea
Key Features
Wheel Mount Length
0.615 in
Size
3
System of Measurement
Inch
Series
DualVee
Minimum Operating Temperature
-94 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX3SS
- Zoro #
- G508104733
- UPC #
- -
- Country of Origin
- United States
- Item
- Eccentric Bushing
- System of Measurement
- Inch
- Series
- DualVee
- Minimum Operating Temperature
- -94 Degrees F
- Bushing Material
- 303 Stainless Steel
- Adjustibliity
- Eccentric
- Maximum Operating Temperature
- 500 Degrees F
- Eccentric Offset
- 0.042 in
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 0.313 in, Bushing Material 303 Stainless Steel, Head Thickness 0.375 in, Overall Length 0.99 in, Series DualVee, Size 3, System of Measurement Inch, Wheel Mount Length 0.615 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 0.75 in, Eccentric Offset 0.042 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.