Shop IFM
See all product information
Create Account
Bar Light Illumination Unit, 265 mA
Mfr # O2D926
Zoro # G508138431
product price:Â
$
783.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, DIN EN 62471:2008, UKCA
Overall Width
13 mm
Overall Length
200 mm
Lens Material
Glass
Design
Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O2D926
- Zoro #
- G508138431
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 13 mm
- Overall Length
- 200 mm
- Wire Rope Length
- 200 mm
- Length
- 200 mm
Details
- Item
- Bar Light Illumination Unit
- Standards
- CE, DIN EN 62471:2008, UKCA
- Lens Material
- Glass
- Design
- Bar
- Housing Material
- Aluminum Black Anodized
- Current Consumption
- 265 mA
- Maximum Ambient Temperature
- 55 Degrees C
- Electrical Connection Type
- M12 Connector
- Protection Features
- IP65, Overheat Protection
- Illuminated Field
- 10 mm x 150 mm
- Operating Voltage
- 24V DC
- Type of light
- White Light
- Minimum Ambient Temperature
- -10 Degrees C
- Type of Operation
- High Light Intensity (Pulsed, Permanent Operation with Cooling Only), Normal Light Intensity (Permanent Operation Possible)
Description
Bar Light Illumination Unit, Current Consumption 265 mA, Design Bar, Electrical Connection Type M12 Connector, Housing Material Aluminum Black Anodized, Illuminated Field 10 mm x 150 mm, Lens Material Glass, Maximum Ambient Temperature 55 Degrees C, Minimum Ambient Temperature -10 Degrees C, Operating Voltage 24V DC, Overall Length 200 mm, Overall Width 13 mm, Protection Features IP65, Overheat Protection, Standards CE, DIN EN 62471:2008, UKCA