Standard Clevis Pin, 1/4 in Dia, 2-1/4 in Usable Lg, Stainless Steel, 1 PK

  • Mfr # CLPS-0250-2250/B

  • Zoro # G508168483


product price:  $1.15
/ea
Sold in multiples of 18 for $20.70

Key Features

System of Measurement
Inch
Usable Length
2-1/4 in
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLPS-0250-2250/B
Zoro #
G508168483
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.25 in
Usable Length
2-1/4 in
Shank Length
2-1/4 in

Details

Item
Standard Clevis Pin
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain

Description

ITW Shakeproof Clevis Pin 14 x 214 300 Series Stainless Steel Plain Effective Length 2764

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.