
Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head
Mfr # BT1350B-1M
Zoro # G508171810
product price:Â $10.99
/ea
Sold in multiples of 4 for $43.96
Key Features
Overall Length
2 in
Gauge
18 ga
Finish
Coated
Head Type
Brad
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BT1350B-1M
Zoro #
G508171810
UPC #
77914032229
Country of Origin
United States
Dimensions
Overall Length
2 in
Details
Item
Collated Brad Nail
Gauge
18 ga
Finish
Coated
Head Type
Brad
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
Description
1000 Pack, 18 Gauge 2 Brad, Fits Most 18 Gauge Brad Nailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.