Shop EPSON

Handheld Printer, Single Color, 180 dpi

  • Mfr # LW-PX700PCD
  • Zoro # G508230333

product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
USB
Includes
(2) Removable Magnet Attachments, Tape Cartridge, AC Adapter, Printer, Industrial Hard Plastic Case, Lithium-Ion Rechargeable Battery, USB Cable
Power Source
Battery Power
Printhead Resolution
180 dpi
Color Printing Capability
Single Color
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LW-PX700PCD
Zoro #
G508230333
UPC #
815407021851
Country of Origin
China

Dimensions

Maximum Label Width
1 in
Maximum Printed Label Width
1 in
Battery Size
(6) AA, Li-Ion Rechargeable
Minimum Label Width
1/4 in
Fits Chest Size
Application Specific Hot Keys

Details

Item
Handheld Printer
Printer Connectivity
USB
Includes
(2) Removable Magnet Attachments, Tape Cartridge, AC Adapter, Printer, Industrial Hard Plastic Case, Lithium-Ion Rechargeable Battery, USB Cable
Power Source
Battery Power
Printhead Resolution
180 dpi
Color Printing Capability
Single Color
Battery Included
Battery Included
Application
Patch Panels, Punch Blocks, Wire Wrap
Automatic Label Setup
Yes
Cutter Type
Automatic
Mode of Operation
PC Connected, Standalone
Supported Barcode Symbologies
QR Code
Product Type
Handheld Printer
Barcode Capable
Yes
Display
Monochrome LCD
Operating System
Windows(R) 10, Windows(R) 11, Windows(R) 7, Windows(R) 8, Windows(R) 8.1
Starter Kit Type
Printer and Label
Print Technology
Thermal Transfer
Compatible Mfr Part Number
Included Software
Epson Label Editor
Serialization Supported
Serialization Supported
Maximum Print Speed
1.18 in/sec
Manufacturers Warranty
Lifetime
Brand & Series - Handheld & Portable Label Printers
EPSON
Green Certification or Other Recognition
ENERGY STAR(R) Certified and UL Energy Efficiency Certified
Compatible Label Media Format
Continuous Roll
Input Method
Keypad
Features
Application Specific Hot Keys
Printer Series
LABELWORKS PX
Label Series Compatibility
212BWPX
Power Source - TS Only
Battery Power
Power Source - old
Battery Power

Description

Handheld Printer, Color Printing Capability Single Color

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.