Motor Cable, 6 AWG, Black, TPR, 1000 V

  • Mfr # CFROBOT-036

  • Zoro # G508259655


product price:  $16.15
/ea

Key Features

Number of Conductors
1
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Black
Shielding
Shielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFROBOT-036
Zoro #
G508259655
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Conductor Size
6 AWG
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Flexible
8 x OD
Outside Diameter
0.47 in
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Nominal Outside Diameter
0.47 in

Details

Item
Motor Cable
Number of Conductors
1
Voltage
1,000 V
Jacket Color
Black
Shielding
Shielded
Jacket Material
TPR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CEI 20-35, CF9.15.07 ISO Class 1 (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 60811-404, DNV 61 935-14 HH, EAC TC RU C-DE. ME77.B.01254, FT-1, IEC 60332-1-2, IPA 14644-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA, VW-1
Application
For Robots, Handling & Spindle Drives
Maximum Operating Temperature
194 Degrees F
Product Type
Motor Cable
Resistance Properties
Flame Retardant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Cable Series
CFROBOT
Includes Ground
No
Minimum Operating Temperature - Fixed
-58 Degrees F
Minimum Operating Temperature - Flexible
-49 Degrees F
Series
Chainflex
Conductor Configuration
Single

Description

Motor Cable, Conductor Configuration Single, Conductor Size 6 AWG, Includes Ground No, Jacket Color Black, Jacket Material TPR, Length Order by the Foot, Maximum Operating Temperature 194 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F, Minimum Operating Temperature - Flexible -49 Degrees F, Number of Conductors 1, Outside Diameter 0.47 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.