ContinuousLabelStock, White, Semi-Gloss
Mfr # BM7C-240-498
Zoro # G508260675
product price:Â $366.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BM7C-240-498
Zoro #
G508260675
UPC #
888434591031
Country of Origin
Mexico
Dimensions
Width
15/64 in
Roll Length
275 ft
Label Thickness
0.0073 in
Description
Continuous Label Stock, Adhesive Properties Removeable and Repositionable Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Material Properties Repositionable, Printer Series Compatibility BMP71, M710, Recommended Ribbon M61-R6210, M7-R6200, Roll Length 275 ft, Width 15/64 in, Indoor/Outdoor Usage Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.