Shop BRADY

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-26-422-PSL
  • Zoro # G508260859

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M6-26-422-PSL
Zoro #
G508260859
UPC #
888434598863
Country of Origin
United States

Dimensions

Roll Length
1 1/4 in
Label Thickness
0.0069 in
Roll Width
2 3/4 in
Label Width
2 3/4 in
Label Height
1 1/4 in

Details

Item
Pre-Cut Label Stock Roll
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, Solvent-Resistant, UV-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
100
Includes
Roll of 100 Labels
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
M61-R6010, M7-R6000
Secondary Label Included
Secondary Label Not Included
Material Series
B-422, B-966B
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Inkjet Printable
No
Preprinted Images
None
Material Properties
Halogen-Free
For Print Method
Thermal Transfer
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Labels per Row
1
Label Shape
Rectangle
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.