30 W, 36-7/10 H, 27 D, Blue

  • Mfr # 298448BL

  • Zoro # G508662967


product price:  $2,494.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width of Cabinet
30
Depth of Cabinet
27
Height of Cabinet
36-7/10
Color
Blue
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
298448BL
Zoro #
G508662967
UPC #
707022336642
Country of Origin
China

Dimensions

Width of Cabinet
30
Depth of Cabinet
27
Height of Cabinet
36-7/10

Details

Color
Blue
Material
Steel

Description

All-welded steel modular cabinet has an attractive refined appearance with heavy-duty construction. Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock keys included. Includes four 3H Drawers Inside Dimensions 25-1/2W x 21D x 1-3/4H, two 4H Drawer Inside Dimensions 25-1/2W x 21D x 2-3/4H and one 6H Drawer Inside Dimensions 25-1/2W x 21D x 4-3/4H. Blue color finish. Cabinet measures 30W x 27D x 29-1/2H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.