SHAFT COLLAR D-BORE

  • Mfr # MSPD-25-SS

  • Zoro # G508673826


product price:  $48.59
/ea

Key Features

Bore Dia.
25 mm
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
45 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSPD-25-SS
Zoro #
G508673826
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
45 mm
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
52.1 mm
Width Tolerance
+0.076/-0.254 mm
Inside Height to Flat
0.92 mm
Screw Length
16 mm
Collar Width
15 mm
Clearance Diameter
52.1 mm
Collar Outside Diameter
45 mm
Screw Thread Size
M6x16
For Shaft Diameter
25 mm
Bore Diameter
25 mm

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Distance Across Flats
15/16 mm
Screw Seating Torque
9.6 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Item
D-Bore Shaft Collar
System of Measurement
Metric
Collar Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.000/-0.013 mm
Resistance Properties
Corrosion Resistant
Collar Material Grade
303
Screw Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Included Screws
(2) Clamp Screw
Bore Type
D
Collar Material Finish
Bright
Collar Construction
2-Piece
Screw Material Grade
18-8 300 Series
Shaft Locking Type
Clamp On
Screw Location from Center
17.5 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Location (R)
17.50 mm
Weight
0.267744 lbs
Finish
Bright, No Plating
Number of Screws
2
Screw Finish
Bright
Flat (F)
0.92 mm

Description

D-Bore Shaft Collar, System of Measurement Metric, Bore Type D, Bore Diameter 25 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat 0.92 mm, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.