WESTWARD 3/8 in Drive, 11/32" SAE Socket, 12 Points, Chrome, 11/32 in

  • Mfr # 10E891

  • Zoro # G5088307


product price:  $1.85
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
SAE
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10E891
Zoro #
G5088307
UPC #
190735723890
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8 in
Size
11/32"
Overall Length
1 in
Socket Sizes
11/32 in
Socket Depth
Standard
Socket Size
11/32 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASME B107.1
Material
Alloy Steel
Tether Capable
Tether Capable
Drive Type
Hand
Output Type
12 pt
Socket Type
Standard
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Tether Ready
Yes
Socket Shape
12-Point
Product Type
Socket
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 11/32 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.