Cloth Band, 1 in. Diameter, Grit 40
Mfr # 7010308092
Zoro # G5090788
product price:Â $0.84
/ea
Sold in multiples of 100 for $84.00
Key Features
Diameter
1 in
Abrasive Material
Aluminum Oxide
Width
1 in
Max. RPM
18,000 RPM
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7010308092
Zoro #
G5090788
UPC #
00051144402137
Country of Origin
United States
Dimensions
Diameter
1 in
Width
1 in
Overall Diameter
1 in
Overall Width
1 in
Details
Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
40
Max. RPM
18,000 RPM
Backing Weight
X
Backing Material
Cloth
Color
Brown
Coating Coverage
Closed
Abrasive Type
Coated
Maximum Operating Speed
18,000 RPM
Series
341D
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1 in, Overall Width 1 in, Series 341D, Backing Material Cloth, Backing Weight X, Grit 40, Maximum Operating Speed 18,000 RPM, Coating Coverage Closed, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.