1/16x1/8 Solid Carbide Shank Double Cut Carbide SA-41 Cle-Line 1845 Cylindrical Bur w/o End Cut

  • Mfr # C10008

  • Zoro # G509197680


product price:  $8.85
/ea

Key Features

Trade Number
SA-41
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Shank Material
Solid Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C10008
Zoro #
G509197680
UPC #
697334006275
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Head Dia.
1/16 in
Head Length
1/4 in

Details

Trade Number
SA-41
Item
Carbide Bur
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Shank Material
Solid Carbide
Operating Speed - Maximum
100,000 RPM
Coating
Bright (Uncoated)
List Number
1845
Head Shape
Cylinder
End Type
Flat
Head Material
Carbide
Cut Type
Double
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/16 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-41, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 100,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.