Combination Wrench, Metric, 17mm Size

  • Mfr # 36A232

  • Zoro # G5094905


product price:  $9.49
/ea

Key Features

Overall Length
8 7/8 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36A232
Zoro #
G5094905
UPC #
190735818978
Country of Origin
China

Dimensions

Overall Length
8 7/8 in
Head Size
17 mm
Wrench Length Style
Standard
Head Thickness
3/8 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Insulated
No
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
No
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Head Movement
Fixed
Tether Capable
Tether Capable
Single End/Double End
Double End
Standards
ANSI
Weight
0.165 lb
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Handle Type
One Piece
Nonsparking
No
Grip Style
Plain
Opening Type
Rounded
Corrosion Resistant
Yes
Ratcheting
No
Tether Style
Not Tether Capable
Head Type
Offset
Measurement Type
Metric
Handle Color
Silver
Box End Type
12-Point Box End

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 8 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.