Shop CLE-LINE

Screw Machine Length Drill, T Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # C24078
  • Zoro # G509575617

product price: 
$
4.15
/ea
Sold in multiples of 6 for $24.90

Key Features

Drill Bit Size
T
Overall Length
3 1/16 in
Flute Length
1 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C24078
Zoro #
G509575617
UPC #
662355009925
Country of Origin
United States
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Steel
List Number
1896
Shank Type - Machining
Straight
Standards
ASME B94.11M
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, P, S
Measurement System
Letter
Decimal Equivalent
0.3580 in
Grade
Heavy Duty
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
Coolant Fed
Non-Coolant Through
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
32 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Drill Bit Size
T
Overall Length
3 1/16 in
Flute Length
1 3/4 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 3/4 in
Shank Dia.
9.09 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length
Shank Length
1 5/16 in
Wire Rope Length
3 1/16 in
Length
3 1/16 in

Description

Screw Machine Drill Bit, Drill Bit Size T, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3580 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.