
Lineare Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Chrome
Mfr # 29421000
Zoro # G509577420
product price:Â $340.00
/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Chrome
Width
7.75 in
Length
2.35 in
Weight
3.091 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
29421000
Zoro #
G509577420
UPC #
4005176761850
Country of Origin
Mexico
Dimensions
Width
7.75 in
Length
2.35 in
Details
Material
Metal
Color
Chrome
Weight
3.091 lb
Application
Bathroom
Finish
Chrome
Description
Clean, unpretentious lines define the GROHE Lineare Pressure Balance Valve Trim with 2-Way Diverter with Cartridge. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 2 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Lineare trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.