
C65 Classical V-Belt, 69 in Outside Length, 7/8 in Top Width, 17/32 in Thickness, 1 Ribs
Mfr # C65
Zoro # G509721465
product price: $16.45
/eaKey Features
V-Belt Type
Classical
V-Belt Section
C
Industry Number
C65
Number of Ribs
1
Top Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C65
Zoro #
G509721465
UPC #
848756007047
Country of Origin
India
Dimensions
Top Width
7/8 in
Thickness
17/32 in
Outside Length
69 in
Details
Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
C
Industry Number
C65
Number of Ribs
1
Material
Synthetic Rubber (SBR)
Temp. Range
-0 Deg F to 176 Deg F
Weight
1.16
For Use With
General Industrial
Construction
Wet Wrap
Description
Classical V‐belts (A, B, C, D, and E sections) are heavy‐duty, trapezoidal power transmission belts designed for industrial, agriculture, and automotive applications. Built with a 40‐degree profile for maximum grip, they use wrapped, heat and oil resistant rubber compounds reinforced with high‐strength polyester cords. This robust construction delivers reliable, high‐capacity torque transfer while minimizing slippage and extending service life.
- Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat and Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.