Shop NUMATICS

Flow Sensor, Female, 1/2 in, 30 V DC

  • Mfr # 8652AV004JA0000
  • Zoro # G509919640

product price: 
$
1,854.99
/ea
Free Shipping & Returns

Key Features

Weight
0.805 kg
Air Flow Direction
Left to Right
For Substance Type
Air, Nitrogen
Maximum Operating Temperature
60 Degrees C
Pressure Units Displayed
bar, psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8652AV004JA0000
Zoro #
G509919640
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
DN15
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in
Overall Width
13 18/25 in
Overall Height
3 71/100 in

Details

Item
Flow Sensor
Weight
0.805 kg
Air Flow Direction
Left to Right
For Substance Type
Air, Nitrogen
Maximum Operating Temperature
60 Degrees C
Pressure Units Displayed
bar, psi
Power Consumption
12 W
Maximum Operating Pressure
16 bar
Minimum Operating Temperature
-20 Degrees C
Differential Pressure Indicator Included
No
Seal Material
Fluorocarbon Caoutchouc (Sensor)
Air Inlet Type
NPT
Maximum Flow Rate
1,060 lpm
Air Outlet Type
NPT
Electrical Connections
5 Pin M12 Connector
Air Outlet Gender
Female
Minimum Operating Pressure
0 bar
Air Inlet Gender
Female
Temperature Units
Degrees C, Degrees F
Output
4 to 20mA
Digital Display Features
Colored and Rotatable OLED Display
Output Signal Type
IO Link, NPN, PNP, Push-Pull
Input Voltage
30 V DC
For Fluid Type
Argon, Carbon Dioxide, Compressed Air, Helium, Nitrogen
Standards
CE, RoHS, UL Listed
Body Material
Polyamide/Polycarbonate/Aluminum
Series
AF2
Response Time
0.3 sec
Gauge Included
Yes

Description

Flow Sensor, Output Signal Type IO Link, NPN, PNP, Push-Pull, Air Inlet Gender Female, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Polyamide/Polycarbonate/Aluminum, Filter Bowl Capacity Not Applicable, Filter Bowl Guard Included Not Applicable, Filter Bowl Material Not Applicable, Drain Included Not Applicable, Drain Type Not Applicable, For Substance Type Air, Nitrogen, Maximum Flow @ 100 psi Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.