
316, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L
Mfr # BULK-BOLT-2722
Zoro # G509936128
product price:Â $7.19
/ea
Sold in multiples of 25 for $179.75
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
15/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-BOLT-2722
Zoro #
G509936128
UPC #
197666810866
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Fastener Length
1-1/4 in
Head Width
15/16 in
Min. Thread Length
1.5 in
Head Height
25/64"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNC
Tensile Strength
85,000 psi
Description
Hex Cap Screw, Hex Head, 316 Stainless Steel, Partially Threaded, 5/8-11 x 1-1/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.