
18-8, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L
Mfr # BULK-BOLT-2627
Zoro # G509937361
product price:Â $9.55
/ea
Sold in multiples of 25 for $238.75
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-BOLT-2627
Zoro #
G509937361
UPC #
197666654958
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Fastener Length
2-3/4 in
Head Width
15/16 in
Min. Thread Length
1.5 in
Head Height
25/64"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Thread Type
UNC
Description
Hex Cap Screw, Hex Head, 18-8 Stainless Steel, Partially Threaded, 5/8-11 x 2-3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.