
Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L
Mfr # BULK-BOLT-3203
Zoro # G509937477
product price:Â $3.25
/ea
Sold in multiples of 200 for $650.00
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-BOLT-3203
Zoro #
G509937477
UPC #
197666815656
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
2-3/4 in
Head Width
3/4 in
Min. Thread Length
1.25 in
Head Height
5/16"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC
Tensile Strength
60,000 psi
Description
Hex Cap Screw, Hex Head, Zinc Plated Grade 2 Steel, Partially Threaded, 1/2-13 x 2-3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.