Safety Sign, 7 in Height, 10 in Width, Fiberglass, Vertical Rectangle, English, 465M83

  • Mfr # 465M83

  • Zoro # G5101649


product price:  $9.99
/ea

Key Features

Header
Danger
Legend
Permit Required Confined Space Do Not Enter
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
465M83
Zoro #
G5101649
UPC #
00194484006990
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Permit Required Confined Space Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Legend Text Color
Black
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header
Danger
Metal Detectable
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Outdoor Life Expectancy
10 yr
Sign Legend Background Color
White
Average Outdoor Durability
10 yr
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
212 Degrees F
Sign Legend
Permit-Required Confined Space Do Not Enter
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permit-Required Confined Space Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products