3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish
Mfr # J4922FL
Zoro # G5103143
product price:Â $27.99
/eaKey Features
Drive Size
3/8"
Finish
Full Polish
Material
Alloy Steel
Head Size
11/16 in
Head Style
Flare Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
J4922FL
Zoro #
G5103143
UPC #
662679164447
Country of Origin
United States
Dimensions
Drive Size
3/8"
Head Size
11/16 in
Socket Sizes
11/16"
Overall Length
1-13/16"
Details
Item
Crowfoot Socket Wrench
Finish
Full Polish
Material
Alloy Steel
Head Style
Flare Nut
SAE or Metric
SAE
Standards
ASME B107.100-2010, SAE AS4984A
Number of Points
12
Measurement Type
SAE
Box End Type
[Delete]
Corrosion Resistant
Yes
Color
Silver
Opening Type
12-Point Flare Nut
Number of Pieces
1
Standard
ASME B107.100-2010; SAE AS4984A
Description
This Proto J4922FL SAE crowfoot socket wrench is perfect for accessing hard-to-reach areas and can be used with a variety of fasteners. The 12 point flare nut crowfoot socket wrench has a total length of 1 13/16" and measures 11/16 in. in diameter. This tool has a 3/8" drive size, making it compatible with most power tools. It features a full polish finish that is both corrosion resistant and easy to clean. This Proto crowfoot socket wrench comes complete with an alloy steel head style, 12 point flare nut opening type, full polish finish and ASME B107.100 2010 standard compliance. If you're looking for a durable tool designed to get into tight spaces, the Proto J4922FL SAE Crowfoot Socket Wrench is what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.