High-Visibility Vest, Type R, Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Orange, 2XL

  • Mfr # 53YM28

  • Zoro # G5106287


product price:  $17.39
/ea

Key Features

Size
2XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53YM28
Zoro #
G5106287
UPC #
00194484048686
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL
Fits Chest Size
52 in to 54 in
Length
28 1/2 in
Maximum Chest Size
54 in
Minimum Chest Size
52 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Features
360 Degrees Visibility
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
ANSI Type
Type R, Class 2
Breakaway
No
Reflective Stripe Border Type
Contrasting
Reflective Stripe Main Color
Silver
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Includes Tool Lanyard Grommets
No
Fabric Construction
Mesh
Horizontal Stripe Type
Single
Reflective Stripe Border Color
Yellow
Number of Inside Pockets
1
Safety Vest Style
Standard
Expandable
No
Fall Protection Compatible
No
Total Number of Pockets
5
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Number of Outside Pockets
4
Reflective Stripe Color
Silver
Includes LED Lights
No
Cooling
No
Includes ID Window
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.