High Visibility Vest, Orange/Red, 4XL/5XL

  • Mfr # 53YN32

  • Zoro # G5106442


product price:  $10.89
/ea

Key Features

Color
Orange
Size
4XL/5XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53YN32
Zoro #
G5106442
UPC #
00194484049263
Country of Origin
China

Dimensions

Size
4XL/5XL
Vest Size
4XL, 5XL
Fits Chest Size
60 in to 66 in
Length
30 in
Minimum Chest Size
60 in
Maximum Chest Size
66 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Features
360 Degrees Visibility
ATPV Rating
Not Rated
ANSI Type
Type R, Class 2
Reflective Stripe Border Type
None
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Cooling
No
Reflective Stripe Main Color
Silver
Number of Outside Pockets
4
Reflective Stripe Color
Silver
Fabric Construction
Mesh
Fall Protection Compatible
No
Expandable
No
Total Number of Pockets
5
Horizontal Stripe Type
Single
Breakaway
No
Includes ID Window
No
Includes LED Lights
No
Safety Vest Style
Standard
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Number of Inside Pockets
1
Includes Tool Lanyard Grommets
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.