3/8" Drive, SAE 3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish
Mfr # J4924CF
Zoro # G5109227
product price:Â $31.69
/eaKey Features
Drive Size
3/8"
Finish
Full Polish
Material
Alloy Steel
Head Size
3/4 in
Head Style
Open End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
J4924CF
Zoro #
G5109227
UPC #
662679978365
Country of Origin
United States
Dimensions
Drive Size
3/8"
Head Size
3/4 in
Socket Sizes
3/4"
Overall Length
1-41/64"
Details
Item
Crowfoot Socket Wrench
Finish
Full Polish
Material
Alloy Steel
Head Style
Open End
SAE or Metric
SAE
Standards
ASME B107.100-2010, SAE AS4984A
Corrosion Resistant
Yes
Measurement Type
SAE
Color
Silver
Weight
0.11 lb
Number of Pieces
1
Standard
ASME B107.100-2010; SAE AS4984A
Description
Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design open end (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding
Additional Features:
- Broad size range ensures the right tool for the application will be available
- Typically used in lower torque applications
- Full polish finish provides corrosion resistance and easy to clean surfaces
- Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.