
Heavy Duty Tarp, 6 ft x 30 ft, Clear
Mfr # X1T-CAN-T14-CLE-3006
Zoro # G510990607
product price:Â $60.39
/eaKey Features
Color
Clear
Tarp Strength
Heavy Duty
Tarp Finished Length
6 ft
Tarp Finished Width
30 ft
Width
30 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X1T-CAN-T14-CLE-3006
Zoro #
G510990607
UPC #
-
Country of Origin
Unknown
Dimensions
Finished Size
6 ft x 30 ft
Tarp Finished Length
6 ft
Tarp Finished Width
30 ft
Width
30 ft.
Details
Color
Clear
Tarp Strength
Heavy Duty
Item
Tarp
Shape
Rectangular
Description
14 Mil is a Heavy Duty Premium Clear poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 6-ounce fabric is 14 mils thick and has a 12 x 14 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.