
Antifatigue Mat, 60' L x 4' W, 3/8" Thickness, PVC Foam, Black
Mfr # TP83848BK
Zoro # G511224817
product price: $484.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Thickness
3/8"
Surface Material
PVC Foam
Surface Texture
Pebble
Type
Tuff-Spun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TP83848BK
Zoro #
G511224817
UPC #
23244572263
Country of Origin
United States
Dimensions
Length
60'
Width
4'
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black
Surface Material
PVC Foam
Surface Texture
Pebble
Type
Tuff-Spun
Description
- •Tuff-Spun Foot-Lover closed cell PVC sponge optimizes economical comfort and fatigue relief. Relieves stress on knee, foot and ankle joint pressure points. Offers a safe non-slip surface that reduces the risk of falls. Provides better slip resistance and improved insulation than that of ceramic and cement floors.
- •Available in three slip-resistant surfaces: pebble, ribbed and diamond.
- •Economical anti-fatigue mat
- •Beveled edges help reduce tripping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.