_LFW04xx05xxAxxECOxx758d48.jpeg)
Advance Natural Engineered Wood w/ Longer Planks in Butter Birch, 6.5 in. x 12 in.-48 in.
Mfr # LFW04-05
Zoro # G511673981
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Size
6.5 in x 9.5-48 in
Material
Engineered wood
Color
Butter Birch
Finish
Aluminum Oxide
Coverage Area
26.15 Sq.ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LFW04-05
Zoro #
G511673981
UPC #
636738710883
Country of Origin
Viet Nam
Dimensions
Size
6.5 in x 9.5-48 in
Length
48 in
Height
6.5 in
Thickness
0.375 in
Details
Material
Engineered wood
Color
Butter Birch
Finish
Aluminum Oxide
Coverage Area
26.15 Sq.ft
Description
Mohawk's unique products add style and value to any space. Mohawk Advance engineered wood flooring features stunning, long-lasting finishes and naturally gorgeous visuals. The line's rotary cut creates a bold variegated pattern with an ultra matte finish for a premium contemporary appearance. Handscraped textures add a crafted look. Available in rich Butter Birch, these high-performing, FloorScore certified floors are easy to install and will enhance the beauty of any room in your home for years to come. Made from real hardwood, the cross-ply construction of Mohawk's engineered wood flooring resists expansion and contraction from humidity changes. This is sturdy, reliable flooring to stand up against even the most active households. Case pack: 26.15 SF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.