
Type 27, 6 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, 24 Grit
Mfr # DCRED60
Zoro # G511898469
product price:Â $4.79
/ea
Sold in multiples of 10 for $47.90
Key Features
Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DCRED60
Zoro #
G511898469
UPC #
66233325001
Country of Origin
Thailand
Dimensions
Overall Diameter
6 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Details
Wheel Type
Type 27
Abrasive Material
Ferrous Metals, Iron, Steel, Stainless Steel, and Other High Tensile Alloys
Grit
24
Maximum Operating Speed
10,200 RPM
Application
Grinding, Weld Dressing, and Deburring
Color
Red
Description
The Redline uses Pearl's exclusive MAX A.O. abrasive grain, MAX A.O. was engineered to offer aluminum oxide users a higher performance alternative at a competitive price point. The Redline MAX A.O. abrasive grain properties and premium resin bond technology truly sets it apart from the competition by maximizing the performance available with an aluminum oxide product. The Redline is available as a standard grinding wheel or as a Pipeline style, combination cutting and light grinding wheel.-Innovative MAX-A.O. abrasive is 33% more efficient than standard aluminum oxide-Grinds cooler with less vibration-Also available as a pipeline style combination cutting and light grinding wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.