High-Visibility Vest, Type R, Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, 4XL

  • Mfr # 53YM38

  • Zoro # G5119392


product price:  $17.39
/ea

Key Features

Color
Lime
Size
4XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53YM38
Zoro #
G5119392
UPC #
00194484048785
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
60 in to 62 in
Vest Size
4XL
Length
29 in
Minimum Chest Size
60 in
Reflective Stripe Width
2 in
Maximum Chest Size
62 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Features
360 Degrees Visibility
Vest Stripe Color Family
Silver
Cooling
No
Fall Protection Compatible
No
Reflective Stripe Main Color
Silver
Fabric Construction
Mesh
Expandable
No
Horizontal Stripe Type
Single
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
ANSI Type
Type R, Class 2
Reflective Stripe Border Color
Orange
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Includes Tool Lanyard Grommets
No
Total Number of Pockets
5
Includes ID Window
No
Reflective Stripe Color
Silver
Breakaway
No
Safety Vest Style
Standard
Number of Inside Pockets
1
Reflective Stripe Border Type
Contrasting
Includes LED Lights
No
Number of Outside Pockets
4

Description

High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.