
SAE/Metric T-Handle Hex Key 14 Pc Set
Mfr # 83514
Zoro # G512041765
product price:Â $31.75
/eaKey Features
Number of Pieces
14
Tip Size
3/32 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Measurement Type
SAE/Metric
Handle Type
T-Handle
Overall Length
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
83514
Zoro #
G512041765
UPC #
099575835148
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
3/32 in, 7/64 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Overall Length
6.5 in
Details
Number of Pieces
14
Measurement Type
SAE/Metric
Handle Type
T-Handle
Standards
ASME
Material
Alloy Steel
Handle Color
Molten Orange, Black
Type
T-Handle
Number of Keys
14
Description
Hex Key Set, Tip Size 1/4 in, 1/8 in, 10 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 5 mm, 5/32 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 14, Standard, Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.