Insulated Screwdriver 3/32 in Round
Mfr # 35-9148
Zoro # G5121164
product price:Â $9.85
/eaKey Features
Tip Size
3/32 in
Tip Style
Keystone Slotted
Shank Length
3 in
Overall Length
5 3/4 in
Finish
Insulated with Black Oxide Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35-9148
Zoro #
G5121164
UPC #
783250731190
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
3/32 in
Shank Length
3 in
Overall Length
5 3/4 in
Details
Item
Insulated Screwdriver
Tip Style
Keystone Slotted
Finish
Insulated with Black Oxide Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Shank Shape
Round
Features
1000V Rated
Nonsparking
No
Tip Style Group
Slotted
Shank Material
Steel
ESD Safe
No
Standards
ASTM F1505-01, IEC 60 900, OSHA Requirements for Insulated Tools 29 CFR 1920
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Insulated
Yes
Screwdriver Tip Style
Keystone Slotted
Material
Tempered Chrome Vanadium
Tether Style
Tether Capable
Description
If you work with live electrical equipment, this IDEAL Insulated Screwdriver is the tool for you. Its 1000V rating provides insulation and protection against electric shock. The insulated screwdriver has a black oxide tip that resists corrosion and provides durability. With an acetate handle that has a rubber grip, it is comfortable to use and non-slip even when your hands are wet or oily. This screwdriver also features a cushion grip handle for comfort and control while working. It has a 3/32" keystone slotted tip size and overall length of 5 3/4 in., with a 3 in shank length. If you want an insulated screwdriver that can withstand high voltage, the IDEAL 35-9148 Insulated Screwdriver Slotted 3/32" 3 in Round is what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.