
Scuba Diving (Symbol), Aluminum, 30 in x 30 in
Mfr # DUS08DWT3030RS-060
Zoro # G512527849
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Legend
Scuba Diving (Symbol)
Sign Material
Aluminum
Height
30 in
Width
30 in
Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DUS08DWT3030RS-060
Zoro #
G512527849
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in
Width
30 in
Thickness
0.08 in
Hole Size
7/16 in
Details
Legend
Scuba Diving (Symbol)
Sign Material
Aluminum
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Square
Header
Scuba Diving (Symbol)
Legend Color
White
MUTCD Code
RS-060
Sign Background Color
Brown
Description
- •Sign Category: Recreational ; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1-7/8"; ;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.