
Monogram Door Mat, Black, Natural, 24 in W x 36 in L
Mfr # 180082436D
Zoro # G512841693
product price: $59.89
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Color
Black, Natural
Surface Design
Pantera
Series
Pantera
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
180082436D
Zoro #
G512841693
UPC #
836754001655
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Details
Item
Monogram Door Mat
Color
Black, Natural
Surface Design
Pantera
Series
Pantera
Printed Image or Message
Letter D
Face Material Weight
12
Description
Calloway Mills 180082436D Pantera Monogram Doormat, Extra-thick 2' x 3' (Letter D)
- • Over-sized to provide more coverage
- • 100% natural coir
- • All-season, colorfast and weather tolerant
- • Extra-thick, extremely durable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.