
6 in. W x 30 in. H Slider Glider Window Screen, SL4, UltraVue Mesh, White
Mfr # SL4-C01-MSUV-L00-H30-W6
Zoro # G513400059
product price:Â $66.99
/eaKey Features
Width
6 in.
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL4
Frame Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SL4-C01-MSUV-L00-H30-W6
Zoro #
G513400059
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in.
Height
30 in.
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL4
Frame Color
White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.